Add More Items
View All Quick Selects
Below you can add an image for 'power supply' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Power Supply 60W 100-240VAC 1PH 24-28VDC 2.5-2.1a
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$123.52
Each
PWR Sply 120W 100-120/200-240VAC 1PH 24-28VDC 5-4.
Nacogdoches Availability: Out Of Stock
$179.38
Unmetered Powerpanel, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 5.07 LB/Ea
$89.96
Eaton Eaton BR Main Lug Loadcenter, 125 A, 6R, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 8 Circuits, Eight-Pole, 4 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #14-1/0 Awg Cu/Al
$84.87
Power Panel, 50 A, 18 In Overall Length, 10 In Overall Width, 7.5 In Overall Height, Pedestal Mount, 15 LB
$457.03
Eaton Pon Accessories, Hold Down Kit For 2 Pole CH Plug-On Neutral Breaker, Two-Pole
$6.63
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$58.84
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 2.874 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 LB
$86.82
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
$195.98
Power Supply, 60W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Voltage, 1.1A Input Current, 2.5A Output Current, 30A Inrush Current, 47-63 HZ, 85-264V, 120-375 VDC, Aluminum Enclosure, Heavy-Duty Screw Terminals
Total Availability: Out of Stock
$153.89
No longer available or discontinued by the manufacturer.
Power Supply 30W 24VDC Din
$77.96
Power Supply, 240W, Single-Phase, 100-240V Input Voltage, 24 VDC Output Voltage, Metal Enclosure, Heavy-Duty Screw Terminals, Red Led
$557.30
Pro TOP1 960W 24V 40A Power Supply
$801.67
Power Supply, 75W, Single-Phase, 100-240V Input Voltage, 24 VDC Output Voltage, Plastic Enclosure, Heavy-Duty Screw Terminals, Red Led
$163.00
Eaton PSG General Purpose Power Supply, 60W, Single-Phase, 24 VDC Output Voltage, Metal Enclosure, Removable Terminals
$219.03
Eaton Power Supply, Three-Phase, 24 VDC, 240W, IP20, Term Metal
$592.33
Power Supply, 240W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Voltage, 2.9A Input Current, 10A Output Current, 47-63 HZ, 85-264V, 120-375 VDC, Aluminum Enclosure, Heavy-Duty Screw Terminals
$517.47
Eaton PSG Series Power Supply, Aluminum, 320-575 Vac, 47-63 HZ, Finger-Safe Terminals, 24 VDC Output, Three-Phase, 960W Output Power, -25°C-75°C Operating Temp
$198.33
Eaton PSG Power Supply, Aluminum, 400-500 Vac, 47-63 HZ, Finger-Safe Terminals, 24 VDC Output, Three-Phase, 480W Output Power, -25°C-80°C Operating Temp
$541.67
120W 24V Din P/S 115/230V In
$434.43
20
Popularity
Default